S2V, Unisex 8 in Composite Toe Insulated Military Boot, Coyote Brown, 11, M, RKC145

  • Mfr # RKC145

  • Zoro # G512158500


product price:  $244.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Coyote Brown
Style Number
RKC145
Series
S2V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKC145
Zoro #
G512158500
UPC #
193715462758
Country of Origin
Dominican Republic

Dimensions

Size
11
Footwear Width
M
Height
8 in

Details

Item
Insulated Military Boot
Toe Type
Composite
Gender
Unisex
Color
Coyote Brown
Style Number
RKC145
Series
S2V
Waterproof
Yes
Outsole Material
Rubber
Insulated
Yes
Upper Material
Leather, Nylon

Description

This Rocky S2V Insulated Composite Toe Predator boot stands up to tough conditions. It is uniform compliant and approved for wear with all applicable Operational Camouflage Pattern variations. This boot features a breathable waterproof membrane system that allows you to brave the elements while letting your feet breathe permitting you to perform to your highest potential. Keep your feet warm with 400 grams of 3M Thinsulate Ultra insulation. The composite toe meets ASTM F2413 protective toe standard. The durable, triple stitched military boot withstands everyday wear and tear and reduces ankle injuries with Roll Stop Ankle Stability and a Vibram sole with proprietary high walls and a polyurethane midsole. The stretch LYCRA tongue hugs your feet for a secure fit and a fiberglass shank adds additional durability and support. Made of flash resistant, water resistant leather, 1,000 denier CORDURA nylon, and coated for flame resistance, these boots allow you to put your best foot forward. The Rocky Air Port footbed cushions your feet and has perforations that allow air flow. If you are looking for a boot to operate in cold and wet conditions, get the Rocky S2V Insulated Predator.


  • Speed laces for quick and easy lacing
  • Reduce injuries with Roll-Stop Ankle Stability
  • Coated for flame resistance
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • ASTM F2413 Electrical Hazard Standard
  • Unisex sizing - subtract two sizes from the women's size you currently wear to most closely match the men's size
  • 1,000 Denier CORDURA
  • 400 grams of thermal insulation
  • GSA/TAA Compliant
  • Flash- and water-resistant leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.