Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown

  • Zoro #: G4846213
  • Mfr #: 6114 SZ 8.5W
$140.00
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Waterproof: Yes
  • Outsole Material: Rubber
See full product details
This item ships free.

Rocky #6114 SZ 8.5W Specifications

  • Zoro #: G4846213
  • Mfr #: 6114 SZ 8.5W
Satra Slip Test Results- Dairy Tile Wet: Not Tested Waterproof: Yes
Outsole Material: Rubber Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insulation Weight: None Footwear Width: Wide
Oil Resisting Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75 EH
Conductive: No Standards: ASTM F2413
Chemical Resisting Sole: Yes Electrical Hazard Rated: Yes
Completely Non Metallic: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Closure Type: Lace Up Removable Insole: Yes
Upper Boot Material: All Leather Ninety Degree Heel: Yes
Height: 6 in Size: 8-1/2
Waterproof Type: Rocky Waterproof Upper Material Description: Full Grain Leather
Toe Type: Steel Shank Material: Steel
Manufacturers Suggested Sole Slip Rating: Better Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Style: 6 in Work Boot Footwear Construction Type: Cemented
Heel Height: 1 in or Greater Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Insulation Type: None Liner Material: Textile
Midsole Material: EVA, Polyurethane Non-Marking Sole: No
Predominant Footwear Color: Brown Max. Heat Rating: Not Rated
Metal Chip Resisting Sole: Yes Metatarsal Guard: No
Footwear Sole Pattern: Cleated Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Metatarsal System: No
Item: Work Boot Insulated: No
Insole System: Removable Polyurethane Cushion Style Number: FQ0006114
Static Dissipative: No Footwear Shank Type: TPU
Gender: Men's Toe Shape: Round
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: Yes Non Metallic Upper: No
Color: Dark Brown Chain Saw Cut Resistant: No
Closure Type: Speed Lace Upper Material: Leather
Resists: Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper: No Heel Style: Defined Heel
Slip Resistant: No Upper Color: Brown
Series: MOBILITE Metatarsal Guard Style: None
Heat Resistant: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height 6 In., Dark Brown, Liner Material Textile, Shank Material Steel, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rocky #6114 SZ 8.5W