Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4847647
  • Mfr #: 6693-9.5M
$155.00
  • Footwear Shank Type: Steel
  • Non-Marking Sole: No
  • Waterproof: Yes
See full product details
This item ships free.

Rocky #6693-9.5M Specifications

  • Zoro #: G4847647
  • Mfr #: 6693-9.5M
Footwear Shank Type: Steel Non-Marking Sole: No
Waterproof: Yes Manufacturers Suggested Sole Slip Rating: Better
Insole System: Rocky Airport Footbed Style Number: 6693
Footwear Style: 8 in Work Boot Upper Material Description: Full Grain Leather
Standards: ASTM F2413 Electrical Hazard Rated: Yes
Height: 8 in Shank Material: Steel
Item: Work Boot Toe Type: Steel
Size: 9-1/2 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 EH Midsole Material: EVA, Polyurethane
Predominant Footwear Color: Brown Outsole Material: Rubber
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Construction Type: Welted
Puncture Resistant Insole: No Gender: Men's
Waterproof Type: Rocky Waterproof Insulation Weight: None
Color: Brown Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Toe Shape: Round Max. Heat Rating: 572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Static Dissipative: No
Footwear Sole Pattern: Cleated Insulation Type: None
Chain Saw Cut Resistant: No Completely Non Metallic: No
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Liner Material: Polyurethane Metatarsal System: No
Non Metallic Upper: No Metal Chip Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Conductive: No
Footwear Width: Medium Wide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Chemical Resisting Sole: Yes
Insulated: No Removable Insole: No
Footwear Closure Type: Lace Up Ninety Degree Heel: Yes
Heel Height: 1 in or Greater Satra Slip Test Results- Dairy Tile Oily: Not Tested
Metatarsal Guard: No Oil Resisting Sole: Yes
Closure Type: Speed Lace Upper Material: Leather
Resists: Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper: No Slip Resistant: No
Heel Style: Defined Heel Metatarsal Guard Style: None
Series: IRON CLAD Upper Color: Brown
Heat Resistant: Yes Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width Medium, Waterproof Yes, Lace Up, Height 8 in, Brown, Liner Material Polyurethane, Shank Material Steel, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rocky #6693-9.5M