Worksmart, Men's 6 in Men's Toe Work Boot, Crazy Horse, 13, W, RKK0458

  • Mfr # RKK0458

  • Zoro # G712162123


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Men's
Gender
Men's
Color
Crazy Horse
Style Number
RKK0458
Series
Worksmart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0458
Zoro #
G712162123
UPC #
193715521127
Country of Origin
Dominican Republic

Dimensions

Size
13
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Men's
Gender
Men's
Color
Crazy Horse
Style Number
RKK0458
Series
Worksmart
Waterproof
Yes
Outsole Material
TPU
Upper Material
Leather

Description

Ready to take on the day, this rugged 6in lace up composite toe work boot is prepared for anything. Tackle any job with waterproof full grain 2. 0mm crazy horse leather and a direct attached oil & slip resisting rubber outsole with a PU midsole. Wet and oil spilled environments are no match for this boot with all around waterproofing by Rocky, guaranteed to keep your feet dry and protected when you need it most. Our Rocky Air Port Lite Sponge PU Footbed with memory foam is a high performance, cushioning and comfortable footbed that will keep you on your feet until the job is done. Built to last with the help of a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. This boot meets ASTM F2413 protective toe and electrical hazard standards.


  • • ASTM F2413 Electrical Hazard Standard
  • • ASTM F2413 protective toe classification
  • • 6 Inches in height
  • • Direct-Attached TPU oil & slip resisting outsole with PU midsole
  • • Fiberglass shank
  • • Guaranteed Rocky Waterproof construction
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • Waterproof Full Grain 2.0mm Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.