Roebic
Cleanr Drain Root 1#Foam
- Zoro #: G7751883
- Mfr #: FRK-6

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.07
Roebic #FRK-6 Specifications
- Zoro #: G7751883
- Mfr #: FRK-6
- Country of Origin (subject to change): United States
Description
Foaming Root Killer contains dichlobenil which kills the roots and prevents new growth. New root growths from outside the pipe joints are retarded or inhibited when they come in contact with the dichlobenil inside the pipe. Foaming Root Killer self foams on contact with water. The foam acts as a carrying agent putting the active ingredient in contact with the tree roots above the flow. Easy to use. This is an economical solution to a potentially very costly problem.
Reviews of Roebic #FRK-6
Explore more
- BLOOMFIELD Coffee Element120V 1500W 12-1/4" For - Part# Blm2N70143Ul BLM2N70143UL
- STAR MANUFACTURING Thermostat Knp, 5/32 X 9, 48 3004281
- ALLPOINTS Interlock Switch For Wydrc22 For Amana-Litton 8009619
- HOBART Griddle Element 208V 4000W 351359-1
- HATCO Booster Element 480V 6000W 1-3/4" Oc 02-04-605
- POLAR HARDWARE Latch W/Fl-1/8"Strike & Ir For - Part# 5031Fl-R 5031FL-R
- TURBOCHEF Bracket, Stacking, Double Batc For - Part# Tbchhd8485 TBCHHD8485
- ANTUNES Slip Strip, Ptfe 2100252
- T&S BRASS Handle For - Part# Ts013113-45 TS013113-45
- HATCO Grip, Cord - Plastic For - Part# Ht2-20-206 HT2-20-206
- MASTERCOOL 50 lb. DOT Tank with Float Switch and 1/2" Acme Connection 66011
- Roebic Food Service Appliance Parts