Skip to Main Content
customer-service Help
Roetech

Liquid 2.5 gal. Soap Degrader, Jug

Roetech Liquid 2.5 gal. Soap Degrader,  Jug SD-LC-2.5-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.02
  • Item: Soap Degrader
  • Container Type: Jug
  • Size: 2.5 gal.
See full product details
This item ships free.
Total: $110.02

Roetech #SD-LC-2.5-1 Specifications

  • Item: Soap Degrader
  • Container Type: Jug
  • Size: 2.5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Commercial and Industrial Waste Water Treatment
  • Fragrance: Mild Earthy Odor
  • Color: Straw
  • Degreaser Container Type: Pail
  • Degreaser Container Size: 2.50 gal.
  • Form: Liquid
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Soap and detergent build-up which can cause problems in any septic system, is especially problematic when combined with the high levels of fats, oils and grease (FOG) associated with the food service and hospitality industries. SD has been specially formulated to reduce soap accumulations in sewer lines, traps and on-site sewage disposal systems which receive these difficult wastes.Regular use of SD will result in lowered soap and detergent levels throughout the septic system and will therefore result in more efficient, trouble free operation. Apply SD to toilets, traps or sinks.

 

  • Lowers COD in Sewage Effluents
  • Ends Soap Related Back-ups and Overflows
  • Efficient
  • Safe to Use
  • Fortified with Exclusive Roetech Bacteria

Reviews of Roetech #SD-LC-2.5-1