Recessed Pull Handle, Solid Gray

ROHDE| Zoro #: G2029711| Mfr #: KS-40.120.7030

$25.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-31/32"Color: GrayOverall Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029711 Mfr #: KS-40.120.7030
Overall Width: 1-31/32"Color: Gray
Overall Length: 5-1/2"Hardware: Not included
Finish: RAL 7030For Panel Thickness: 1-7/32"
Screw Size: M4Grip Thickness: 1-7/32"
Grip Length: 5-1/2"Cutout Width: 1-9/16"
Cutout Height: 4-45/64"Vert. Mounting Hole Ctr. to Ctr.: 4-21/64"
Item: Recessed Pull HandleMounting Type: Threaded Holes
Material: ThermoplasticLoad Rated (Y/N): N
Mounting Hole Center to Center: 1-3/16"Country of Origin (subject to change): Germany

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Thermoplastic, Finish RAL 7030, Cutout Height 4-45/64 In., Cutout Width 1-9/16 In., Mounting Hole Center to Center 1-3/16 In., Vert. Mounting Hole Ctr. to Ctr. 4-21/64 In., Screw Size M4, Grip Length 5-1/2 In., Grip Thickness 1-7/32 In., Gray, Overall Length 5-1/2 In., Overall Width 1-31/32 In., For Panel Thickness 1-7/32 In., Hardware Not Included

Reviews