Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

First Aid, Rlaid, Brry, PK12

  • Zoro #: G0059759
  • Mfr #: R10405
$17.39 ($1.45/unit)
  • Header: Rolaids MULTI-SYMPTOM Antacid Plus, Anti-Gas
  • Language: English
  • Item: Advanced Antacid Plus Anti-Gas Tablets
See full product details
Orders over $75 ship free.

Rolaids #R10405 Specifications

  • Zoro #: G0059759
  • Mfr #: R10405
Header: Rolaids MULTI-SYMPTOM Antacid Plus, Anti-Gas Language: English
Item: Advanced Antacid Plus Anti-Gas Tablets Industry Type: Healthcare
Legend Style: Text and Nature Image Subject Matter: Health and Safety
Includes: Not Applicable Features: Relieves: Heartburn, Sour Stomach, Acid Indigestion, Upset Stomach Associated with These Symptoms, Pressure and Bloating Commonly Referred to as Gas, Each Chew Contains: Calcium 400 mg, Magnesium 85 mg
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

First Aid,Rlaid,Brry,Package Quantity 12

Reviews of Rolaids #R10405