Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

100 ft. Fiberglass Tape Measure, Open-Reel

  • Zoro #: G0912025
  • Mfr #: 74-Y1001
No Product Image Available
$14.24 /ea

Order in multiples of 10

  • Measurement Type: SAE/Engineers
  • Graduations: Ft., 10ths/100ths
  • Blade Length: 100 ft.
See full product details
Orders over $75 ship free.

Rolatape #74-Y1001 Specifications

  • Zoro #: G0912025
  • Mfr #: 74-Y1001
Measurement Type: SAE/Engineers Graduations: Ft., 10ths/100ths
Blade Length: 100 ft. Item: 100FT FIBERGLASS TAPE OPEN 10THS
Tape Measure Product Grouping: Tape Measures Blade Material: Fiberglass
Blade Coating: PVC Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

100FT FIBERGLASS TAPE OPEN 10THS

Reviews of Rolatape #74-Y1001