Resettable Counter, 100, 000 Ft.

ROLATAPE| Zoro #: G0869136| Mfr #: Z32-60400L

$37.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackLength (In.): 1-1/2Measurement Capacity (Ft.): 100,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869136 Mfr #: Z32-60400L
Color: BlackLength (In.): 1-1/2
Measurement Capacity (Ft.): 100,000Item: Resettable Counter
Width (In.): 1-1/4Depth (In.): 1
Series: ProfessionalFeatures: 5 Digit Ratchet Counter With Roll Reset
Application: Replaces Existing Counter On Any Rolatape 300 or 400 Professional Series Measuring WheelType: -
Country of Origin (subject to change): India

Description

Resettable Counter, -, Series Professional, Measurement Capacity (Ft.) 100,000, Color Black, Length (In.) 1-1/2, Width (In.) 1-1/4, Depth (In.) 1, Features 5 Digit Ratchet Counter With Roll Reset, Application Replaces Existing Counter On Any Rolatape 300 or 400 Professional Series Measuring Wheel

Reviews