Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 1-1/2 In. H, 2-1/2 In. W, PK1000

  • Zoro #: G4831547
  • Mfr #: 140517
$44.42 ($0.04/unit)
  • Header: No Header
  • Self-Adhesive: Yes
  • Background Color: Green
See full product details
Orders over $75 ship free.

Roll Products #140517 Specifications

  • Zoro #: G4831547
  • Mfr #: 140517
Header: No Header Self-Adhesive: Yes
Background Color: Green Write on Surface: No
Language: English Legend/Background Color: Green
Height: 1 1/2 in Subject Matter: Instruction
Legend Style: Text Shape: Rectangle
Legend: Empty Gas Cylinder Legend Color: black
Material: Litho Metal Detectable: No
Width: 2 1/2 in Indoor/Outdoor Usage: Indoor Only
Item: Label Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Language English, Legend Empty Gas Cylinder, Header No Header, Material Litho, Height 1-1/2 In., Width 2-1/2 In., Legend Color Black, Background Color Green, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor Only, Package Quantity 1000

Reviews of Roll Products #140517