Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 1 In. H, 1-3/4 In. W, PK1000

  • Zoro #: G4831486
  • Mfr #: 140511
$63.65 5% off
$60.00 ($0.06/unit)
  • Background Color: Red
  • Header: No Header
  • Self-Adhesive: Yes
See full product details
Orders over $75 ship free.

Roll Products #140511 Specifications

  • Zoro #: G4831486
  • Mfr #: 140511
Background Color: Red Header: No Header
Self-Adhesive: Yes Material: Litho
Shape: Rectangle Item: Label
Legend: Caution Acid Language: English
Width: 1 3/4 in Legend Color: black
Legend Style: Text Legend/Background Color: Red
Indoor/Outdoor Usage: Indoor Only Metal Detectable: No
Height: 1 in Subject Matter: Chemical/Hazardous
Write on Surface: No Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Language English, Legend Caution Acid, Header No Header, Material Litho, Height 1 In., Width 1-3/4 In., Legend Color Black, Background Color Red, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor Only, Package Quantity 1000

Reviews of Roll Products #140511