Shop Alternate Products
This Product is Discontinued
Roll Products
Label, 3/8 In. H, PK1000 (Discontinued)
Mfr # 141474
Zoro # G4834505
This Product is Discontinued
Key Features
- Header No Header
- Material Litho
- Width 1 1/2 in
- Height 3/8 in
- Subject Matter Instruction
Customers Also Purchased
- Brand Roll Products
-
MFR #
141474
-
Zoro #
G4834505
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 3/8 in |
Depth | 1 1/2 in |
Details
Header | No Header |
Material | Litho |
Subject Matter | Instruction |
Language | English |
Shape | Rectangle |
Legend | O.R. STAT |
Background Color | Red |
Legend/Background Color | Red |
Write on Surface | Yes |
Metal Detectable | No |
Legend Style | Text |
Item | Label |
Indoor/Outdoor Usage | Indoor Only |
Legend Color | black |
Self-Adhesive | Yes |
Thickness | 0.197 in |
UV Resistant | No |
Number of Printed Sides | 1 |
Adhesive Style | Removable |
Sign Shape | Horizontal Rectangle |
Abrasion Resistant | No |
Sign Legend Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Sign Mounting Style | Adhesive |
Anti-Slip Surface | No |
Glow In The Dark | No |
Minimum Service Temperature | 1 Degrees F |
Mounting Pattern | No Mounting Holes |
Sign Legend Style | Text |
Maximum Viewing Distance - Favorable Conditions | 5 ft |
Sign Material | Paper |
Material Special Properties | Write-On Surface |
Mirror Print | No |
ANSI 969 Compliant | No |
Chemical Resistant | No |
Minimum Application Temperature | 40 Degrees F |
Maximum Service Temperature | 120 Degrees F |
Graffiti Resistant | No |
Corrosion Resistant | No |
Sign Mounting Location | Cabinet, Container, Door, Equipment, Wall |
Adhesive Type | Rubber |
Sign Legend | O.R. STAT |
Material Properties | Flexible |
Sign Header Text Color | No Header |
State Specific Sign | No |
Protective Coating | No Protective Coating |
Printed Language | English |
Sign Legend Text Color | Black |
Sign Header | No Header |
Outdoor Life Expectancy | Not Outdoor Rated |
Maximum Viewing Distance - Unfavorable Conditions | 1 ft |
Includes Mounting Hardware | No |
ADA Compliant | No |
Product Type | Label |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend O.R. STAT, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000