Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laboratory Label, 1-3/4 In. W, PK1000

  • Zoro #: G4831732
  • Mfr #: 141460
$40.77 1% off
$40.00 ($0.04/unit)
  • Legend/Background Color: Red
  • Item: Laboratory Label
  • No. of Labels: 1,000
See full product details
Orders over $75 ship free.

Roll Products #141460 Specifications

  • Zoro #: G4831732
  • Mfr #: 141460
Legend/Background Color: Red Item: Laboratory Label
No. of Labels: 1,000 Material: Paper
Header: No Header Height: 1 in
Write on Surface: Yes Language: English
Subject Matter: Calibration Self-Adhesive: Yes
Legend: Calibrated Not In Use Width: 1 3/4 in
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laboratory Label, Language English, Legend Calibrated Not In Use, Material Paper, Height 1 In., Width 1-3/4 In., Legend/Background Color Red, Header No Header, Write on Surface Yes, Self-Adhesive Yes, Package Quantity 1000

Reviews of Roll Products #141460