Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lot Label, 1 In. H, 1-3/4 In. W, PK1000

  • Zoro #: G4831705
  • Mfr #: 141456
$50.28 ($0.05/unit)
  • Height: 1 in
  • Item: Lot Label
  • Legend/Background Color: Yellow
See full product details
Orders over $75 ship free.

Roll Products #141456 Specifications

  • Zoro #: G4831705
  • Mfr #: 141456
Height: 1 in Item: Lot Label
Legend/Background Color: Yellow Self-Adhesive: Yes
Language: English Header: No Header
Subject Matter: Quality Material: Paper
Width: 1 3/4 in Legend: Last Box In This Lot Notify Supervisor When Opened
Write on Surface: Yes No. of Labels: 1,000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lot Label, Language English, Legend Last Box In This Lot Notify Supervisor When Opened, Material Paper, Height 1 In., Width 1-3/4 In., Legend/Background Color Yellow, Header No Header, Write on Surface Yes, Self-Adhesive Yes, Package Quantity 1000

Reviews of Roll Products #141456