Business Card File Tray, 50 Ct, Wood

ROLODEX| Zoro #: G1161151| Mfr #: 1734241

$33.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161151 Mfr #: 1734241
Includes: Nonskid Feet To Protect DesktopHeight: 2-5/8"
Color: MahoganyHolds: (50) Cards
Width: 5-5/16"Material: Wood
Length: 8-53/64"Item: Business Card File Tray
Country of Origin (subject to change): China

Product Description

Business Card File Tray, Mahogany, Wood, Holds (50) Cards, Length 8-53/64 In., Width 5-5/16 In., Height 2-5/8 In., Includes Nonskid Feet To Protect Desktop

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.