Jumbo Pencil Holder, Black

ROLODEX| Zoro #: G0833375| Mfr #: 62557

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-11/32"
Color: Black
Material: Metal Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833375 Mfr #: 62557
Width: 4-11/32"Color: Black
Material: Metal MeshNumber of Compartments: 1
Item: Pencil CupHeight: 5-7/16"
Country of Origin (subject to change): China

Description

Pencil Cup, Number of Compartments 1, Black, Metal Mesh, Height 5-7/16 In., Width 4-11/32 In.

Reviews