PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Letter Tray, 14-1/4 In x 10-1/16 In, Black

ROLODEX| Zoro #: G2076313| Mfr #: 62555

$7.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: metalItem: Letter TrayNumber of Compartments: (1) Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076313 Mfr #: 62555
Material: metalItem: Letter Tray
Number of Compartments: (1) HorizontalWidth: 10-1/16"
Height: 2-29/32"Finish: Mesh
Length: 14-1/4"Color: Black
File Size: LetterCountry of Origin (subject to change): China

Description

Letter Tray, File Size Letter, Number of Compartments (1) Horizontal, Black, Mesh Finish, Metal, Length 14-1/4 In., Width 10-1/16 In., Height 2-29/32 In.

Reviews