Off Desk Shelf, Metal Mesh, Black

ROLODEX| Zoro #: G2215062| Mfr #: 22397ELD

$20.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7"
Includes: Hardware
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215062 Mfr #: 22397ELD
Length: 7"Includes: Hardware
Color: BlackMaterial: Metal Mesh
Width: 26"Depth: 7"
Item: Off Desk ShelfHeight: 7"
Country of Origin (subject to change): China

Description

Off Desk Shelf, Metal Mesh, Black, Length 7 In., Width 26 In., Height 7 In., Depth 7 In., Includes Hardware

Reviews