Romanoff
Stacking Container, Orange, Plastic
- Zoro #: G4793454
- Mfr #: 749-09
Hover or click to zoom Tap to zoom
Key Features
- Color: Orange
- Material: Plastic
- Overall Length: 12 1/4 in
- Overall Height: 6 in
- Overall Width: 9 3/4 in
- Height: 6 in
- Length: 12.25 in
- Includes: 3 baskets
$25.47
Pk of 3, $8.49/ea
Subtotal: $25.47
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ROMANOFF Large Utility Caddy, Purple, PK3 26006
- ROMANOFF Deluxe Small Utility Caddy, Purple, 3PK 26906
- ROMANOFF Small Caddy with 6 Cups, 2PK 250
- ROMANOFF Stowaway® Tray no Lid, Green, PK3 ROM12105
- ROMANOFF Stowaway® 5in Letter Box no Lid, Orange, PK3 ROM16109
- ROMANOFF Stacking Container, Yellow, Plastic 536-03
- ROMANOFF Stowaway® Tray no Lid, Blue, PK3 ROM12104
- ROMANOFF Stacking Container, Purple, Plastic 749-06
- ROMANOFF Stowaway® 3in Letter Tray no Lid, Orange, PK3 ROM15109
- AKRO-MILS Drawer Storage Bin, Black, Industrial Grade Polymer, 6 lb Load Capacity 20715BLK
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 11 1/8 in W x 6 in H, 35 lb Load Capacity 30014BLUE
- Romanoff Storage Bins