Skip to Main Content
customer-service Help
Romanoff

Tattle® Wide Shelf File, Red, PK3

Romanoff Tattle® Wide Shelf File,  Red,  PK3 773-02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.77 ($7.59/unit)
  • Color: Red
  • Material: Plastic
  • Recommended Age: 3+ Years
See full product details
Out of Stock
Total: $22.77

Romanoff #773-02 Specifications

  • Color: Red
  • Material: Plastic
  • Recommended Age: 3+ Years
  • Includes: 3 shelf files
  • Recommended Grade: Grade PK+
  • Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Romanoff Tattle® Wide Shelf File with the featured label holder can store even more of your classrooms books or magazines. The lowered front allows easy access and the ability to quickly see what is inside. Measures 11"L x 8"H x 7.5"W. Sold as a pack of 3 shelf files.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Romanoff #773-02