Romex
UF-B Underground Feeder Cable, 12/2 AWG, 250 ft
Mfr # 13055955
Zoro # G1920545
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Gray
- Jacket Material PVC
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT 28827428
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR 63948455
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL 63947622
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT 28827421
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946855
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946828
- ROMEX Romex SIMpull 12/3NM-WGX100 Type NM-B Sheathed Cable, 12 AWG, 100 ft L, Nylon Sheath, Yellow Sheath 12/3NM-WGX100
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK 89-4002
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN 87-7506
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK 123108-N
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' 111905
- Romex Electrical Wire & Cable