Romex
14 AWG 2 Conductor Nonmetallic Building Cable 600V WT
Mfr # 28827422
Zoro # G0439731
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Ground
- Length 50 ft
- Jacket Color White
- Jacket Material PVC
Explore More Products
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946822
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY 13054255
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft 13055955
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V GY 13056755
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946821
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946828
- ROMEX Romex SIMpull 12/3NM-WGX100 Type NM-B Sheathed Cable, 12 AWG, 100 ft L, Nylon Sheath, Yellow Sheath 12/3NM-WGX100
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts 24UL1007STRKIT100
- PACER GROUP Pacer White 14 AWG Primary Wire, 100' WUL14WH-100
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V 18STRTXLKIT10COLOR100
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Brown, 100ft. 251401-100
- Romex Electrical Wire & Cable