10 AWG 2 Conductor Nonmetallic Building Cable 600V OR

ROMEX| Zoro #: G0305374| Mfr #: 28829022

$36.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600V
Jacket Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.494" x 0.210"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305374 Mfr #: 28829022
Voltage: 600VJacket Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.494" x 0.210"Temp. Rating: 194 Degrees F
Wire and Cable Item: Nonmetallic Building CableCable Type (Wire and Cable): NM-B
Stranded / Solid: SolidNumber of Conductors: 2 with Ground
Spool Length: 50 ft.Item: Nonmetallic Building Cable
Application: For Indoor UseStandards: UL
Max. Amps: 30Wire Size (Wire and Cable): 10 AWG
Jacket Color: OrangeCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 10 AWG, Cable Type (Wire and Cable) NM-B, Jacket Material (Wire and Cable) PVC, Jacket Color Orange, Spool Length 50 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.494 In. x 0.210 In., Voltage 600V, 30 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews