KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 AWG 3 Conductor Nonmetallic Building Cable 600V OR

ROMEX| Zoro #: G2373147| Mfr #: 63948421

$28.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 30
Jacket Material (Wire and Cable): PVC
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373147 Mfr #: 63948421
Max. Amps: 30Jacket Material (Wire and Cable): PVC
Stranded / Solid: SolidJacket Color: Orange
Spool Length: 25 ft.Wire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): NM-BNominal Outside Dia.: 0.422"
Temp. Rating: 194 Degrees FWire Size (Wire and Cable): 10 AWG
Voltage: 600VApplication: For Indoor Use
Number of Conductors: 3 with GroundStandards: UL
Item: Nonmetallic Building CableCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size (Wire and Cable) 10 AWG, Cable Type (Wire and Cable) NM-B, Jacket Material (Wire and Cable) PVC, Jacket Color Orange, Spool Length 25 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.422 In., Voltage 600V, 30 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews