10 AWG 3 Conductor Nonmetallic Building Cable 600V OR

ROMEX| Zoro #: G1707736| Mfr #: 63948422

$49.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600V
Jacket Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.422"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707736 Mfr #: 63948422
Voltage: 600VJacket Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.422"Temp. Rating: 194 Degrees F
Wire and Cable Item: Nonmetallic Building CableCable Type (Wire and Cable): NM-B
Stranded / Solid: SolidNumber of Conductors: 3 with Ground
Spool Length: 50 ft.Item: Nonmetallic Building Cable
Application: For Indoor UseStandards: UL
Max. Amps: 30Wire Size (Wire and Cable): 10 AWG
Jacket Color: OrangeCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size - Wire and Cable 10 AWG, Cable Type - Wire and Cable NM-B, Jacket Material - Wire and Cable PVC, Jacket Color Orange, Spool Length 50 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.422 In., Voltage 600V, 30 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews