KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 2 Conductor Nonmetallic Building Cable 600V YL

ROMEX| Zoro #: G0878927| Mfr #: 28828222

$22.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 20
Jacket Material (Wire and Cable): PVC
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878927 Mfr #: 28828222
Max. Amps: 20Jacket Material (Wire and Cable): PVC
Stranded / Solid: SolidJacket Color: Yellow
Spool Length: 50 ft.Wire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): NM-BNominal Outside Dia.: 0.410" x 0.179"
Temp. Rating: 194 Degrees FWire Size (Wire and Cable): 12 AWG
Voltage: 600VApplication: For Indoor Use
Number of Conductors: 2 with GroundStandards: UL
Item: Nonmetallic Building CableCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) NM-B, Jacket Material (Wire and Cable) PVC, Jacket Color Yellow, Spool Length 50 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.410 In. x 0.179 In., Voltage 600V, 20 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews