BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12 AWG 3 Conductor Nonmetallic Building Cable 600V YL

ROMEX| Zoro #: G1577037| Mfr #: 63947621

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stranded / Solid: SolidVoltage: 600VWire Size (Wire and Cable): 12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577037 Mfr #: 63947621
Stranded / Solid: SolidVoltage: 600V
Wire Size (Wire and Cable): 12 AWGNominal Outside Dia.: 0.347"
Item: Nonmetallic Building CableSpool Length: 25 ft.
Standards: ULWire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): NM-BJacket Color: Yellow
Max. Amps: 20Number of Conductors: 3 with Ground
Temp. Rating: 194 Degrees FJacket Material (Wire and Cable): PVC
Application: For Indoor UseCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size - Wire and Cable 12 AWG, Cable Type - Wire and Cable NM-B, Jacket Material - Wire and Cable PVC, Jacket Color Yellow, Spool Length 25 ft., Stranded / Solid Solid, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 0.347 In., Voltage 600V, 20 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews