14 AWG 2 Conductor Nonmetallic Building Cable 600V WT

ROMEX| Zoro #: G0561321| Mfr #: 28827421

$12.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600V
Jacket Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.360" x 0.162"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561321 Mfr #: 28827421
Voltage: 600VJacket Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.360" x 0.162"Temp. Rating: 194 Degrees F
Wire and Cable Item: Nonmetallic Building CableCable Type (Wire and Cable): NM-B
Stranded / Solid: SolidNumber of Conductors: 2 with Ground
Spool Length: 25 ft.Item: Nonmetallic Building Cable
Application: For Indoor UseStandards: UL
Max. Amps: 15Wire Size (Wire and Cable): 14 AWG
Jacket Color: WhiteCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 14 AWG, Cable Type (Wire and Cable) NM-B, Jacket Material (Wire and Cable) PVC, Jacket Color White, Spool Length 25 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.360 In. x 0.162 In., Voltage 600V, 15 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews