KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14 AWG 3 Conductor Nonmetallic Building Cable 600V WT

ROMEX| Zoro #: G1414883| Mfr #: 63946821

$12.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Material (Wire and Cable): PVC
Application: For Indoor Use
Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414883 Mfr #: 63946821
Jacket Material (Wire and Cable): PVCApplication: For Indoor Use
Voltage: 600VNominal Outside Dia.: 0.307"
Jacket Color: WhiteStranded / Solid: Solid
Cable Type (Wire and Cable): NM-BTemp. Rating: 194 Degrees F
Item: Nonmetallic Building CableNumber of Conductors: 3 with Ground
Wire and Cable Item: Nonmetallic Building CableMax. Amps: 15
Wire Size (Wire and Cable): 14 AWGStandards: UL
Spool Length: 25 ft.Country of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size (Wire and Cable) 14 AWG, Cable Type (Wire and Cable) NM-B, Jacket Material (Wire and Cable) PVC, Jacket Color White, Spool Length 25 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.307 In., Voltage 600V, 15 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews