10 AWG 2 Conductor Nonmetallic Building Cable 600V GY

ROMEX| Zoro #: G0821782| Mfr #: 13056755

$199.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 30
Jacket Material (Wire and Cable): PVC
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821782 Mfr #: 13056755
Max. Amps: 30Jacket Material (Wire and Cable): PVC
Stranded / Solid: SolidJacket Color: Gray
Spool Length: 250 ft.Wire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): UF-BNominal Outside Dia.: 0.518" x 0.215"
Temp. Rating: 194 Degrees FWire Size (Wire and Cable): 10 AWG
Voltage: 600VApplication: Outdoor Use
Number of Conductors: 2 with GroundStandards: UL/NEC
Item: Nonmetallic Building CableCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 10 AWG, Cable Type (Wire and Cable) UF-B, Jacket Material (Wire and Cable) PVC, Jacket Color Gray, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.518 In. x 0.215 In., Voltage 600V, 30 Max. Amps, Temp. Rating 194 Degrees F, Application Outdoor Use, Standards UL/NEC

Reviews