15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nonmetallic Buildng Cbl, 10/2 AWG, 250 ft.

ROMEX| Zoro #: G1470427| Mfr #: 28829055

$166.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470427 Mfr #: 28829055
Stranded / Solid: SolidItem: Nonmetallic Building Cable
Jacket Material: PVCVoltage: 600V
Temp. Rating: 194 Degrees FCable Type: NM-B
Max. Amps: 30Standards: UL/NEC
Nominal Outside Dia.: 0.494" x 0.210"Spool Length: 250 ft.
Jacket Color: OrangeWire Size: 10 AWG
Number of Conductors: 2 with GroundApplication: For Indoor Use
Country of Origin (subject to change): United States

Product Description

Romex Cable

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.