KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 3 Conductor Nonmetallic Building Cable 600V YL

ROMEX| Zoro #: G1115581| Mfr #: 63947628

$63.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 20
Jacket Material (Wire and Cable): PVC
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115581 Mfr #: 63947628
Max. Amps: 20Jacket Material (Wire and Cable): PVC
Stranded / Solid: SolidJacket Color: Yellow
Spool Length: 100 ft.Wire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): NM-BNominal Outside Dia.: 0.347"
Temp. Rating: 194 Degrees FWire Size (Wire and Cable): 12 AWG
Voltage: 600VApplication: For Indoor Use
Number of Conductors: 3 with GroundStandards: UL
Item: Nonmetallic Building CableCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) NM-B, Jacket Material (Wire and Cable) PVC, Jacket Color Yellow, Spool Length 100 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.347 In., Voltage 600V, 20 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews