SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

14 AWG 2 Conductor Nonmetallic Building Cable 600V GY

ROMEX| Zoro #: G2333274| Mfr #: 13054255

$69.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Conductors: 2 with GroundNominal Outside Dia.: 0.423" x 0.168"Jacket Material (Wire and Cable): PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333274 Mfr #: 13054255
Number of Conductors: 2 with GroundNominal Outside Dia.: 0.423" x 0.168"
Jacket Material (Wire and Cable): PVCWire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): UF-BVoltage: 600V
Spool Length: 250 ft.Item: Nonmetallic Building Cable
Temp. Rating: 194 Degrees FJacket Color: Gray
Max. Amps: 15Application: Outdoor Use
Standards: UL/NECStranded / Solid: Solid
Wire Size (Wire and Cable): 14 AWGCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 2 with Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable UF-B, Jacket Material - Wire and Cable PVC, Jacket Color Gray, Spool Length 250 ft., Stranded / Solid Solid, Wire Color Bare, Black, White, Nominal Outside Dia. 0.423 In. x 0.168 In., Voltage 600V, 15 Max. Amps, Temp. Rating 194 Degrees F, Application Outdoor Use, Standards UL/NEC

Reviews