KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14 AWG 3 Conductor Nonmetallic Building Cable 600V WT

ROMEX| Zoro #: G1711893| Mfr #: 63946828

$49.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 15
Jacket Material (Wire and Cable): PVC
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711893 Mfr #: 63946828
Max. Amps: 15Jacket Material (Wire and Cable): PVC
Stranded / Solid: SolidJacket Color: White
Spool Length: 100 ft.Wire and Cable Item: Nonmetallic Building Cable
Cable Type (Wire and Cable): NM-BNominal Outside Dia.: 0.307"
Temp. Rating: 194 Degrees FWire Size (Wire and Cable): 14 AWG
Voltage: 600VApplication: For Indoor Use
Number of Conductors: 3 with GroundStandards: UL
Item: Nonmetallic Building CableCountry of Origin (subject to change): United States

Description

Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable NM-B, Jacket Material - Wire and Cable PVC, Jacket Color White, Spool Length 100 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.307 In., Voltage 600V, 15 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL

Reviews