14 AWG 3 Conductor Nonmetallic Building Cable 600V WT

ROMEX| Zoro #: G0818781| Mfr #: 63946855

$80.09 /ea

This item ships free. Details.Standard ground shipping.
Temp. Rating: 194 Degrees FStandards: UL/NECStranded / Solid: Solid
Save 15%. Sign up for Z-mail.


Zoro #: G0818781 Mfr #: 63946855
Temp. Rating: 194 Degrees FStandards: UL/NEC
Stranded / Solid: SolidNumber of Conductors: 3 with Ground
Nominal Outside Dia.: 0.307"Item: Nonmetallic Building Cable
Max. Amps: 15Wire Size (Wire and Cable): 14 AWG
Jacket Color: WhiteJacket Material (Wire and Cable): PVC
Cable Type (Wire and Cable): NM-BVoltage: 600V
Application: For Indoor UseWire and Cable Item: Nonmetallic Building Cable
Spool Length: 250 ft.Country of Origin (subject to change): United States


Nonmetallic Building Cable, Number of Conductors 3 with Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable NM-B, Jacket Material - Wire and Cable PVC, Jacket Color White, Spool Length 250 ft., Stranded / Solid Solid, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 0.307 In., Voltage 600V, 15 Max. Amps, Temp. Rating 194 Degrees F, Application For Indoor Use, Standards UL/NEC