Romex
14 AWG 2 Conductor Nonmetallic Building Cable 600V WT
Mfr # 28827428
Zoro # G0499046
$136.78
53% off
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Ground
- Length 100 ft
- Jacket Color White
- Jacket Material PVC
Explore More Products
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL 63947655
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL 63947628
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946822
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL 28828222
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT 28827421
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft 13055955
- ROMEX Romex SIMpull 12/3NM-WGX100 Type NM-B Sheathed Cable, 12 AWG, 100 ft L, Nylon Sheath, Yellow Sheath 12/3NM-WGX100
- ANCOR Light Blue 14AWG Tinned Copper Wire - 100FT 103910
- REMINGTON INDUSTRIES 26 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00390 Diameter, Brown, 1000 ft Length 26UL1429STRBRO1000
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts 14STRREDUL1426100
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts 24STRPTFEKIT10COLOR100
- Romex Electrical Wire & Cable