Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Vehicle Maintenance
      4. /
      5. Marine & Watersport
      6. /
      7. Sailing & Rigging Equipment
      8. /
      9. ConstrictoRT C Single 6mm Rope build-in
      Shop All Sailing & Rigging Equipment
      Ronstan

      ConstrictoRT C Single 6mm Rope build-in

      • Zoro #: G302468918
      • Mfr #: CT306P001-EN
      $248.53

      Subtotal: $248.53
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Ronstan
      • MFR #
        CT306P001-EN
      • Zoro #
        G302468918
      • Country of Origin
        France
      • Category Sailing & Rigging Equipment
      Single for structural integration, 6mm (1/4") rope

      Explore more

      • RONSTAN Large ‘C-Cleat’ Cam Cleat Black Black Base RF5420
      • RONSTAN Series 40 Ap Sheave Acetal Solid Bearing RF41000
      • RONSTAN Bow Shackle 3/8" Pin 2 1/16'L X 1 13/32"W RF637
      • RONSTAN Series 100 Core Block Becket RF104110
      • RONSTAN Two Way Link 5mm RF815
      • RONSTAN S32 T-Track Loop Slide & Stop RC73202
      • RONSTAN S30 Adjustable Stop 77mm RC13083
      • RONSTAN S19 Track Black 5996mm M5 C S K x100mm Pitch RC1190-6.0
      • RONSTAN S26 CB Headboard Car 236mm x 52mm RC42660
      • TYLASKA MARINE AND AEROSPACE S30 Spool Shackle S30
      • TYLASKA MARINE AND AEROSPACE RB10-S Single Rope Bushing RB10-S
      • Ronstan Sailing & Rigging Equipment

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc