KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Fibrous Rope, 1100 lb.

RONSTAN| Zoro #: G0884606| Mfr #: RF55171

$59.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Block Material: 316 Stainless Steel
Item: Pulley Block
Sheave Inside Dia.: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884606 Mfr #: RF55171
Block Material: 316 Stainless SteelItem: Pulley Block
Sheave Inside Dia.: 2-5/32"Sheave Outside Dia.: 2-5/32"
Mounting Hole Dia.: 1/4"Rope Dia.: 3/8"
Designed For: Fibrous RopeAttachment Type: Fasteners
Sheave Material: AcetylBearing Type: Ball Bearing
Working Load Limit: 1100 lb.Sheave Width: 17/32"
Finish: Black MatteCountry of Origin (subject to change): Australia

Description

Pulley Block, Designed For Fibrous Rope, Attachment Type Fasteners, Rope Dia. 3/8 In., Working Load Limit 1100 lb., Sheave Outside Dia. 2-5/32 In., Sheave Inside Dia. 2-5/32 In., Sheave Width 17/32 In., Bearing Type Ball Bearing, Mounting Hole Dia. 1/4 In., Block Material 316 Stainless Steel, Sheave Material Acetyl, Finish Black Matte

Reviews