BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pulley Block, Fibrous Rope, 1760 lb.

RONSTAN| Zoro #: G2270913| Mfr #: RF50100HL

$50.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: NaturalSheave Outside Dia.: 2"Working Load Limit: 1760 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270913 Mfr #: RF50100HL
Finish: NaturalSheave Outside Dia.: 2"
Working Load Limit: 1760 lb.Sheave Width: 21/32"
Bearing Type: PlainRope Dia.: 1/2"
Item: Pulley BlockBlock Material: 316 Stainless Steel
Eye Hook Inside Dia.: 15/32"Designed For: Fibrous Rope
Sheave Material: NylatronCountry of Origin (subject to change): Australia

Description

Pulley Block, Designed For Fibrous Rope, Rope Dia. 1/2 In., Working Load Limit 1760 lb., Sheave Outside Dia. 2 In., Eye Hook Inside Dia. 15/32 In., Sheave Width 21/32 In., Bearing Type Plain, Block Material 316 Stainless Steel, Sheave Material Nylatron, Finish Natural

Reviews