Pulley Block, Fibrous Rope, 1760 lb.

RONSTAN| Zoro #: G2065585| Mfr #: RF50171HL

$62.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pulley Block
Designed For: Fibrous Rope
Mounting Hole Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065585 Mfr #: RF50171HL
Item: Pulley BlockDesigned For: Fibrous Rope
Mounting Hole Dia.: 1/4"Block Material: 316 Stainless Steel
Bearing Type: PlainSheave Outside Dia.: 2"
Sheave Material: NylatronSheave Width: 21/32"
Working Load Limit: 1760 lb.Finish: Natural
Rope Dia.: 1/2"Country of Origin (subject to change): Australia

Description

Pulley Block, Designed For Fibrous Rope, Rope Dia. 1/2 In., Working Load Limit 1760 lb., Sheave Outside Dia. 2 In., Sheave Width 21/32 In., Bearing Type Plain, Mounting Hole Dia. 1/4 In., Block Material 316 Stainless Steel, Sheave Material Nylatron, Finish Natural

Reviews