KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Fibrous Rope, 880 lb.

RONSTAN| Zoro #: G1926626| Mfr #: RF41100

$21.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Shackle
Sheave Material: Acetal
Working Load Limit: 880 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926626 Mfr #: RF41100
Includes: ShackleSheave Material: Acetal
Working Load Limit: 880 lb.Finish: Painted
Mounting Hole Dia.: 15/32"Bearing Type: Plain
Block Material: 316 Stainless SteelSheave Outside Dia.: 1-9/16"
Item: Pulley BlockSheave Width: 17/32"
Rope Dia.: 7/16"Designed For: Fibrous Rope
Country of Origin (subject to change): Indonesia

Description

Pulley Block, Designed For Fibrous Rope, Rope Dia. 7/16 In., Working Load Limit 880 lb., Sheave Outside Dia. 1-9/16 In., Sheave Width 17/32 In., Bearing Type Plain, Mounting Hole Dia. 15/32 In., Block Material 316 Stainless Steel, Sheave Material Acetal, Finish Painted, Includes Shackle

Reviews