BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pulley Block, Fibrous Rope, 880 lb.

RONSTAN| Zoro #: G0575084| Mfr #: RF41110

$28.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PaintedIncludes: Tie OffSheave Outside Dia.: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575084 Mfr #: RF41110
Finish: PaintedIncludes: Tie Off
Sheave Outside Dia.: 1-9/16"Mounting Hole Dia.: 15/32"
Sheave Width: 17/32"Bearing Type: Plain
Rope Dia.: 7/16"Item: Pulley Block
Block Material: 316 Stainless SteelWorking Load Limit: 880 lb.
Sheave Material: AcetalDesigned For: Fibrous Rope
Country of Origin (subject to change): Indonesia

Description

Pulley Block, Designed For Fibrous Rope, Rope Dia. 7/16 In., Working Load Limit 880 lb., Sheave Outside Dia. 1-9/16 In., Sheave Width 17/32 In., Bearing Type Plain, Mounting Hole Dia. 15/32 In., Block Material 316 Stainless Steel, Sheave Material Acetal, Finish Painted, Includes Tie Off

Reviews