KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, 1100 lb.

RONSTAN| Zoro #: G1519402| Mfr #: RF41712

$29.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2-5/32"
Designed For: Wire Rope
Mounting Hole Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519402 Mfr #: RF41712
Depth: 2-5/32"Designed For: Wire Rope
Mounting Hole Dia.: 3/16"Block Material: 316 Stainless Steel
Finish: NaturalBearing Type: Solid Bearing
Sheave Outside Dia.: 1-3/16"Sheave Material: Nylatron
Sheave Width: 9/16"Max. Cable Size: 3/16"
Width: 21/32"Eye Hook Inside Dia.: None
Working Load Limit: 830 lb.Length: 1-5/32"
Attachment Type: FastenersItem: Pulley Block
Rope Dia.: 3/8"Country of Origin (subject to change): Australia

Description

Pulley Block, Designed For Wire Rope, Attachment Type Fasteners, Max. Cable Size 3/16 In., Rope Dia. 3/8 In., Working Load Limit 830 lb., Sheave Outside Dia. 1-3/16 In., Eye Hook Inside Dia. None, Sheave Width 9/16 In., Bearing Type Solid Bearing, Mounting Hole Dia. 3/16 In., Block Material 316 Stainless Steel, Sheave Material Nylatron, Length 1-5/32 In., Width 21/32 In., Depth 2-5/32 In., Finish Natural

Reviews