Pulley Block, Wire Rope, 1870 lb.

RONSTAN| Zoro #: G0692325| Mfr #: RF104

$33.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Designed For: Wire RopeMounting Hole Dia.: 7/16"Block Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0692325 Mfr #: RF104
Designed For: Wire RopeMounting Hole Dia.: 7/16"
Block Material: 316 Stainless SteelIncludes: Removable Sheave
Bearing Type: PlainSheave Outside Dia.: 1-3/4"
Sheave Material: NylatronSheave Width: 11/32"
Max. Cable Size: 1/4"Working Load Limit: 1870 lb.
Finish: NaturalItem: Pulley Block
Rope Dia.: 1/4"Country of Origin (subject to change): Australia


Pulley Block, Designed For Wire Rope, Max. Cable Size 1/4 In., Rope Dia. 1/4 In., Working Load Limit 1870 lb., Sheave Outside Dia. 1-3/4 In., Sheave Width 11/32 In., Bearing Type Plain, Mounting Hole Dia. 7/16 In., Block Material 316 Stainless Steel, Sheave Material Nylatron, Finish Natural, Includes Removable Sheave