BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pulley Block, Wire Rope, 350 lb.

RONSTAN| Zoro #: G1039963| Mfr #: RF452

$23.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: NaturalMax. Cable Size: 1/8"Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039963 Mfr #: RF452
Finish: NaturalMax. Cable Size: 1/8"
Depth: 1"Sheave Outside Dia.: 7/8"
Mounting Hole Dia.: 3/16"Sheave Width: 11/32"
Bearing Type: Solid BearingAttachment Type: Fasteners
Length: 1"Width: 11/32"
Item: Pulley BlockBlock Material: 316 Stainless Steel
Working Load Limit: 350 lb.Sheave Material: Nylatron
Designed For: Wire RopeCountry of Origin (subject to change): Australia

Description

Pulley Block, Designed For Wire Rope, Attachment Type Fasteners, Max. Cable Size 1/8 In., Working Load Limit 350 lb., Sheave Outside Dia. 7/8 In., Sheave Width 11/32 In., Bearing Type Solid Bearing, Mounting Hole Dia. 3/16 In., Block Material 316 Stainless Steel, Sheave Material Nylatron, Length 1 In., Width 11/32 In., Depth 1 In., Finish Natural

Reviews