Ronstan
Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural
Mfr # RF31712
Zoro # G0356307
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/16 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Rope Dia. 5/16 in
- Working Load Limit 830 lb
Explore More Products
- RONSTAN Dbl Pulley, Fixed Eye, 5 1/6In, Height 1In RF417
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size RF1765
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size RF431
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish RF1054
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size RF578
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted RF41101
- RONSTAN Pulley Block, Fibrous Rope, 1,100 lb Max Load, Black Matte RF55171
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size RF1766
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted RF51101
- US CARGO CONTROL 4040 Tailboard Block (1/2" wire x 4-1/2" sheave) 4040T45
- NATIONAL HARDWARE Rope Pulley Fixed Sngl Ni 1In N223-404
- Ronstan Blocks, Sheaves & Pulleys