SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pulley Block, Wire Rope, Fixed Eye, 990 lb.

RONSTAN| Zoro #: G0960127| Mfr #: RF418C

$23.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Designed For: Wire RopeMounting Hole Dia.: 3/16"Block Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960127 Mfr #: RF418C
Designed For: Wire RopeMounting Hole Dia.: 3/16"
Block Material: 316 Stainless SteelIncludes: Removable Pin
Bearing Type: PlainSheave Outside Dia.: 1"
Sheave Material: NylatronSheave Width: 5/32"
Max. Cable Size: 1/8"Working Load Limit: 990 lb.
Finish: NaturalItem: Pulley Block
Rope Dia.: 1/8"Country of Origin (subject to change): Australia

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 1/8 In., Rope Dia. 1/8 In., Working Load Limit 990 lb., Sheave Outside Dia. 1 In., Sheave Width 5/32 In., Bearing Type Plain, Mounting Hole Dia. 3/16 In., Block Material 316 Stainless Steel, Sheave Material Nylatron, Finish Natural, Includes Removable Pin

Reviews