Ronstan
Quick-Lock Winch Handle 200Mm (8") Palm Grip
- Zoro #: G4655385
- Mfr #: RF4430
Hover or click to zoom Tap to zoom
Help us improve our
product images
$168.46
Subtotal: $168.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ronstan #RF4430 Specifications
- Zoro #: G4655385
- Mfr #: RF4430
- UPC #: 9316800506736
- Country of Origin (subject to change): China
Description
Quick-Lock Winch Handle - Palm Grip - 200mm(8") Length. Power, Performance & Intuitive Operation, The Ronstan Quick-Lock#153 is the quickest and most user friendly winch handle available for racing and cruising sailors alike. In addition to its super fast grab-and-release mechanism for fool-proof single handed removal, it is the only handle to feature an auto Quick-Lock mechanism that allows you to place the drive head straight into the winch socket without the need to depress or rotate a knob - it couldn't be easier!, Quick-Lock#153 Automatic Insertion, Ronstan Quick-Lock#153 allows you to immediately place the drive head into the winch socket, without the need to rotate a knob or depress a button. Its stainless steel locking lever then retains the handle securely in place until you are ready to remove it., Intuitive Grab & Release, The large easy to locate release button extends up the length of the handle providing fool-proof grab-and-release operation. This makes the Quick-Lock#153 ideal for operation at full extension and with only one hand. Its intuitive nature makes it ideal for use by inexperienced and experienced crew alike., Power in Your Hands, A precision ball bearing race in the hand grip provides free rotation for high speed or high power cranking alike and the refined ergonomics ensure efficient transfer of effort. 8" models cater to situations with restricted space and 10" handles provide greater mechanical advantage - the basis on which winch power ratios are calculated. Palm grip handles are the ultimate option where serious two-handed cranking is required., Features: Auto lock-in latch, Large grab-and-release button, Single handed insert and release operation, Ball bearing hand grips, Lightweight forged construction, Corrosion resistant Hardcoat anodised finish , Applications: Manual winching applications on racing and cruising yachts 25M (82').
Reviews of Ronstan #RF4430
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RONSTAN Series 19 Block Ferrule Top RF663
- RONSTAN S26 Intermediate Car 70mm x 69mm RC12663
- RONSTAN S26 Headboard Car 265mm x 69mm RC12660
- RONSTAN Wire Rope Grip Size 5 RF1685-5
- RONSTAN Wire Block Tube Rivet Top Nylatron Sheave RF418
- RONSTAN S22 Single Car Silver Certified Rail System RCC22-3A
- RONSTAN S19 Luff Groove Track Black 6025mm RC1192-6.0
- RONSTAN S42 Beam Track End Plug Delrin RC1425P
- RONSTAN S42 Control End Single 75mm Sheave Becket RC14285
- HARKEN 22mm Fiddle Micro Block w/V-Jam & Becket 245
- TYLASKA MARINE AND AEROSPACE T12 Large Bail Snap Shackle T12-L
- Ronstan Sailing & Rigging Equipment