Ronstan
Quick-Lock Winch Handle 200Mm (8") Single
- Zoro #: G4635487
- Mfr #: RF4410

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $139.26
Ronstan #RF4410 Specifications
- Zoro #: G4635487
- Mfr #: RF4410
- Country of Origin (subject to change): China
Description
Quick-Lock Winch Handle - Single Grip - 200mm(8") Length. Power, Performance & Intuitive Operation, The Ronstan Quick-Lock#153 is the quickest and most user friendly winch handle available for racing and cruising sailors alike. In addition to its super fast grab-and-release mechanism for fool-proof single handed removal, it is the only handle to feature an auto Quick-Lock mechanism that allows you to place the drive head straight into the winch socket without the need to depress or rotate a knob - it couldn't be easier!, Quick-Lock#153 Automatic Insertion, Ronstan Quick-Lock#153 allows you to immediately place the drive head into the winch socket, without the need to rotate a knob or depress a button. Its stainless steel locking lever then retains the handle securely in place until you are ready to remove it., Intuitive Grab & Release, The large easy to locate release button extends up the length of the handle providing fool-proof grab-and-release operation. This makes the Quick-Lock#153 ideal for operation at full extension and with only one hand. Its intuitive nature makes it ideal for use by inexperienced and experienced crew alike., Power in Your Hands, A precision ball bearing race in the hand grip provides free rotation for high speed or high power cranking alike and the refined ergonomics ensure efficient transfer of effort. 8" models cater to situations with restricted space and 10" handles provide greater mechanical advantage - the basis on which winch power ratios are calculated. , Features: Auto lock-in latch, Large grab-and-release button, Single handed insert and release operation, Ball bearing hand grips, Lightweight forged construction, Corrosion resistant Hardcoat anodised finish , Applications: Manual winching applications on racing and cruising yachts 25M (82').
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ronstan #RF4410
Explore more
- RONSTAN Snatch Block Acetal Sheave184mm L O A RF6721
- RONSTAN Swivel Base To Suit Orbit Blocks RF4
- RONSTAN Standard Dee Shackle 5/16" Pin 1 5/32"L X 5/8"W RF618
- RONSTAN Lanyard, 2" RF6093S
- RONSTAN S30 Track Black 996mm M8 C S K x100mm Pitch RC1300-1.0
- RONSTAN Chainplate 127mm (5”) Long RF488
- RONSTAN S30 CB Headboard Car 337mm x 58mm RC43061
- Ronstan Sailing & Rigging Equipment